Beli spirit level 0.6 mm m di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STABILA Spirit Level Type 70-2 (Waterpass)atribut:
- Accuracy (mm/m): 0.5
- Color: Yellow
- Material: Aluminium
- Vial Type: Horizontal, Vertical
- End caps: Standard
- Solinst Water LevelDeskripsi:For Measuring the depth to water in wells, boreholes, standpipes, and tanks, model 101 water level meters ate the industry standart for portable hand operated meters P7 probe. The P7 probe is submersible up to 1000 ft. (300m), ideal for measuring total well depth. P2 probe. The P2 Probe is shielded in design to reduce or eliminate false readings in cascading water. The probe consistof a stainless steel body with a neoprene heat shrink seal. it is not suitable for submergence to any significant depth.
- Ebisu Diamond Basic Level Black Seriesatribut:
- Material: Body:Hardened aluminum alloy extruded material, Bubble tube:Acrylic resin (PMMA)
- Height (mm): 51
- Thickness (mm): 19.5
- Accuracy (°): +-0.0573 (within +-1.00mm/m)
- Sensitivity (degrees): 0.0201 (0.35mm/m)
- Leica Automatic Level NA320Deskripsi:The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.atribut:
- Objective Aperture (mm): 36
- Operating Temperature Range (°C): -20 to +40
- Standard Deviation (mm): 2.5
- Magnification: 20 x
- Box Height (mm): 145
- Box Length (mm): 215
- Box Width (mm): 130
- Field of View (m): < 2.1
- Graduation (°): 360
- Product Weight with Packaging (kg): 2.4
- Sensitivity (mm): 2
- Telescope Image: Upright
- Working Range (ft): ± 15
- TOTAL Professional Tools KitDeskripsi:6pcs Masonry Drillbits: 3, 4, 5, 6, 8, 10mm. - 19pcs HSS Twist Drill Bits: 1, 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 6.5, 7, 7.5, 8, 8.5, 9, 9.5, 10mm. - 6pcs Wood Twist Drill Bits: 3, 4, 5, 6, 8, 10mm. - 52pcs 25mm length Screwdriver Bits: PH0/1/2/2/3/4;PZ0/1/2/2/3/4;SL3/4/5/6/3.5/4.5/5.5/6.5;TX10/15/20/25/30/40;S1/2/3;H3/4/5/6;TT10/15/20/25/30/40;HT3/4/5/6;M6;SP6/8;TW2/3;TS8/10;C2/3. 1pc Bits Holder. 3pcs Wood Flat Drill Bits: 16, 20, 25mm. 5pcs 48mm length Magnetic Nuts: 7, 8, 10, 12, 13mm. 1pc 12mm Countersink. 1pc Mini Spirit Level. 1pc Snap-off Blade Knife with 5 blades. 4pcs Depth Gauge. 1pc Hex Wrench for Depth Gauge. 1pc Drill Bits Diameter Gauge. 4pcs Carbon Steel Hole Saws. 1pc Hole Saw Arbor. 10pcs 1/4inch Sockets: 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm. 1pc 4-6 Adaptor. 1pc Ratchet Handle. 1pc 8oz Claw Hammer. 1 set 8pcs Hex Key: 2.5, 3, 4, 5, 6, 7, 8mm. Packed by TOTAL style BMC and color box.
- TOYOX Toyoron (Selang)atribut:
- Color: Clear Blue
- monotaro Contraction Tube (Selongsong Bakar)Deskripsi:It can insulate, protect, and reinforce wire terminal and wire connection.atribut:
- Overall Length (m): 1
- Rated Voltage (V): 600
- Ratio: 2:1
- RoHS Directive: Support
- Color: Black
- Continuous Use Temperature (°C): -55 to 125
- Shrinking Temperature End (°C): 110
- Shrinking Temperature Start (°C): 70
- TRUSCO Heat Shirnk TubeDeskripsi:-Heat shrink tube excellent in waterproof, with adhesive applied to the inner surface.-High shrinkage ratio type of 3:1, effective for protection of places with large level difference.
- Kennedy CV Combination Spanner SetDeskripsi:Kennedy combination spanners are manufactured from chrome vanadium steel with a satin finish body and highly polished heads. 15 open jaw angle to shank and ring end offset.atribut:
- Overall Length (mm): 100
- Size (mm): 10
- Finish/Coating: Chrome Satin
- Material: Chrome Vanadium Steel
- Panduit Selongsong Pelapis Kabelatribut:
- Material: Polyolefin
- Shrinking Ratio: 50%
- Sola Spirit Level (Waterpass)Deskripsi:Characteristics : - Compact, lightweight, handy - Break-resistant acrylic block vials with a tightness guarantee of 30 years - Better readability in dim light through an optimised SOLA luminous backing - Resistant against water, heat and cold - Better, faster and more accurate reading through the patented SOLA FOCUS vialsatribut:
- Color: Red
- Dimensions (DxWxH) (cm): 6.8x2.1x4.2
- Item Description: Compact Spirit Level
- Material: Polyamide, fiber-glass reinforced
- Number of Horizontal Vials: 1
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Sumitomo Electric Heat Shrink Tube, UL Standard Productatribut:
- Color: black
- Material: Electron beam cross-linking soft flame-retardant polyolefin resin.
- Length (m): 1
- Working Temperature Range (°C): -55 to 105
- 3M GoogleGear 500 Series Clear Scothgard Anti-fog Lensatribut:
- Color: Clear (lens), Red&Black (frame)
- Lens Marking: Z87+
- ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
- Anti Fog Lens: Yes
- Comfort Features: Adjustable elastic strap, Indirect ventilation, Low profile frame/shroud, Polycarbonate lens
- Eyewear Range: Premium
- Frame Color: Red and Black
- Frame Material: Plastic
- Frame Type: Goggle
- Goggle Type: Vented
- Hard Coat Lens: No
- Lens Coating: Anti-Fog
- Lens Color: Clear
- Product Series: 500
- Product Type: Safety Goggle
- Recommended Application: Chipping, Chiseling, Cleaning, Facility Maintenance, Grinding, Remediation, Sawing
- Recommended Industry: Facility Sanitation, Food Processing, Food Safety, Oil & Gas, Pharmaceutical
- Splash Protection: Yes
- Standards Approvals: ANSI Z87.1-2010
- Strap Material: Cloth
- Temple Style: Strap
- UV Protection: 99.9%
- Venting: Indirect
Daftar Harga spirit level 0.6 mm m Terbaru September 2025
STABILA Spirit Level Type 70-2 (Waterpass) | Rp369.900 |
Solinst Water Level | Rp25.999.900 |
Ebisu Diamond Basic Level Black Series | Rp479.900 |
Leica Automatic Level NA320 | Rp4.599.900 |
STABILA Optical Level Type OLS26 | Rp3.999.900 |
TOTAL Professional Tools Kit | Rp1.399.900 |
TOYOX Toyoron (Selang) | Rp3.699.900 |
monotaro Contraction Tube (Selongsong Bakar) | Rp9.000 |
TRUSCO Heat Shirnk Tube | Rp229.900 |
Kennedy CV Combination Spanner Set | Rp1.099.900 |
Data diperbarui pada 05/09/2025 (Harga belum termasuk PPN)